3/8 in. x 60 ft. Type L Soft Copper Tube
3/8 in. x 60 ft. Type L Soft Copper Tube
Package Quantity Info:
FT: 1 RL: 60 CA: 60 PT: 6000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- ASTM B-88
- Lead-Free
- Each piece of tube is incised marked and color coded for easy, long lasting identity
Specifications
- ANSI:
- ANSI 61 Annex G
- ASTM:
- ASTM B-88, ASTM B306, ASTM B-819
- Application:
- Residential
- Copper Tubing Temper:
- Soft
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Length:
- 60 ft
- Material:
- Copper
- Material Type:
- C12200
- NSF:
- NSF 61G
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 3/8 in
- Product Type:
- Type L
- Wall Thickness:
- 0.04 in