39 in. 3 Port Rectangle Canopy in Oil Rubbed Bronze
39 in. 3 Port Rectangle Canopy in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- 3 Pendant Light
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 3/4 in
- Length:
- 39 in
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- Canopy
- UL Listed:
- Suitable for Dry Locations
- WaterSense Labeled:
- No
- Weight:
- 4.84 lb
- Width:
- 4-3/4 in