3/8 x 1/2 in. Male Threaded 316L Stainless Steel Adapter
3/8 x 1/2 in. Male Threaded 316L Stainless Steel Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Truncation of root and crest is flat
- Taper angle 1° 47'
- 60° thread angle
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- Clean Bagged:
- No
- End Connection 1:
- OD Tube
- End Connection 2:
- MPT
- End Connections:
- OD Tube x MPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Fitting Type:
- Reducing
- Height:
- 1/2 in
- Length:
- 1-41/50 in
- Material:
- Stainless Steel
- Material Type:
- 316