3/8 x 1/4 in. Compression x Tube Adapter
Part #S90947100201 | Item #3920720 | Manufacturer Part #909-47100201
$2.87
EACH
All Sizes
Sizes
Price
Qty
Actions
Product Details
- Works on all standard compression applications
- Easy to Install
- Common applications are gasoline, grease, oil, water, vacuum and air lines
Lead Law Compliant
Specifications
End Connection 1: Compression
End Connection 2: Tube
End Connections: Compression x Tube
Fitting Size 1: 3/8 in
Fitting Size 2: 1/4 in
Fitting Sizes: 3/8 in x 1/4 in
Fitting Type: Adapter
Lead Law Compliant: Yes
Material: Brass
Maximum Pressure: 400 psi
Maximum Temperature: 250