3/8 x 1/4 in. Copper x Female Adapter

You last purchased this on
 

3/8 x 1/4 in. Copper x Female Adapter

This product requires certification to purchase.
You last purchased this on
 

3/8 x 1/4 in. Copper x Female Adapter

  • Fast #
  • Part #ANPCFACB
  • Item #69
  • Manufacturer Part #9024550
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • End connections: Sweat X Female
  • Flanged and flared fitting options available
  • Wrot copper
  • Nonflammable
  • Easy to solder
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Lightweight, strong and corrosion resistant
  • Threaded and drop ear fitting options
  • CSA B125, NSF/ANSI Standard 61
  • Biostatic and inhibits bacterial growth on its surface
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM B-75
CSA Certified:
CSA B125
Clean Bagged:
No
End Connection 1:
Sweat
End Connection 2:
Female
End Connections:
Sweat x Female
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
1/4 in
Fitting Sizes:
3/8 in x 1/4 in
Fitting Type:
Reducing
Material:
Copper
NSF:
NSF 61
NSF Certified:
Yes