3/8 x 1/4 in. 300# Galv Thrd Reducing Coupling Galvanized Malleable Iron
3/8 x 1/4 in. 300# Galv Thrd Reducing Coupling Galvanized Malleable Iron
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B16.3, ASME B1 20.1
- ASTM:
- ASTM A-197, ASTM A-153
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/8 in x 1/4 in
- Fitting Type:
- Reducing
- Length:
- 1-7/16 in
- Material:
- Malleable Iron
- Maximum Temperature:
- 150
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 1500 psi
- Pressure Class:
- 300#
- Schedule Class:
- Extra Heavy
- UL Listed:
- Yes
- Weight:
- 0.21 lb