3/8 x 1/4 in. Female Threaded x Male Threaded Reducing Global Black Steel Hex Bushing
3/8 x 1/4 in. Female Threaded x Male Threaded Reducing Global Black Steel Hex Bushing
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- Female Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Female Threaded x Male Threaded
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/8 in x 1/4 in
- Fitting Type:
- Bushing, Hex, Reducing
- IAPMO Listed -:
- No
- Length:
- 3/4 in
- Material:
- Steel
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- Weight:
- 4 lb
- Width:
- 3/4 in