3/8 x 1/4 in. MPT Reducing Kynar® and Polybutylene Compression Elbow Connector

You last purchased this on
 
Jaco

3/8 x 1/4 in. MPT Reducing Kynar® and Polybutylene Compression Elbow Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jaco

3/8 x 1/4 in. MPT Reducing Kynar® and Polybutylene Compression Elbow Connector

  • Fast #
  • Part #J4064KPG
  • Item #1339212
  • Manufacturer Part #40-6-4-K-PG
3.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Plastic gripper ring for superior holding strength
  • Rated to 220 psi
  • Chemically resistant against highly corrosive fluids
  • For use with strong oxidants and acids
  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Name:
Off White
End Connection 1:
OD Tube
End Connection 2:
MNPT
End Connections:
OD Tube x MNPT
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
1/4 in
Fitting Sizes:
3/8 in x 1/4 in
Fitting Type:
Elbow, Reducing
Material:
Plastic
Material Type:
PVDF
Maximum Temperature:
275
Minimum Temperature:
-80
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
220 psi, 5900 psi