3/8 x 1/4 in. Threaded 3000# 316L Stainless Steel Reducing Coupling

You last purchased this on
 

3/8 x 1/4 in. Threaded 3000# 316L Stainless Steel Reducing Coupling

This product requires certification to purchase.
You last purchased this on
 

3/8 x 1/4 in. Threaded 3000# 316L Stainless Steel Reducing Coupling

  • Fast #
  • Part #IS6L3TCCB
  • Item #4394339
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
1/4 in
Fitting Sizes:
3/8 in x 1/4 in
Fitting Type:
Coupling, Reducer
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#
UL Listed:
No