3/8 x 1/4 in. Threaded Extra Heavy Galvanized Carbon Steel Concentric Reducer Swage Nipple

You last purchased this on
 

3/8 x 1/4 in. Threaded Extra Heavy Galvanized Carbon Steel Concentric Reducer Swage Nipple

This product requires certification to purchase.
You last purchased this on
 

3/8 x 1/4 in. Threaded Extra Heavy Galvanized Carbon Steel Concentric Reducer Swage Nipple

  • Fast #
  • Part #G80TXTCSNCB
  • Item #1597384
  • Manufacturer Part #1507HBA2
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1, ANSI B16.9
ASME:
ASME A234 Grade WPB
ASTM:
ASTM A-234 Grade WPB
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
1/4 in
Fitting Sizes:
3/8 in x 1/4 in
Fitting Type:
Concentric Reducer, Nipple, Reducer, Swage
IAPMO Listed -:
No
MSS:
MSS SP-95
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
80
UL Listed:
No