Print

DESCRIPTION

3/8 x 1/8 in. 150# Reducing Galvanized Malleable Iron 90 Degree Elbow

IG9CA

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI B16.14, ANSI B16.3
Clean Bagged
No
Coating
Galvanized
FM Approved
Yes
Fitting Size 2
1/8 in
Fitting Type
Reducing
ISO Specifications
ISO 9001:2000
UL Listed
Yes