3/8 x 3 in. Stainless Steel Hex Head Bolt

You last purchased this on
 

3/8 x 3 in. Stainless Steel Hex Head Bolt

This product requires certification to purchase.
You last purchased this on
 

3/8 x 3 in. Stainless Steel Hex Head Bolt

  • Fast #
  • Part #SSHHBCM
  • Item #230063
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Length:
3 in
Material:
Stainless Steel
Screw Head:
Hex Head
Thread Length:
3
Width:
3/8 in