3/8 in. x 3/4 in. x 1/2 in. 50 ft. Standard Line Set
3/8 in. x 3/4 in. x 1/2 in. 50 ft. Standard Line Set
Frequently Purchased Together
Product Details
- UL 25-50 fire and smoke rating
- Made in USA
- UL Recognized to 700 psi
- R-410A Engineered and tested
Specifications
- ASTM:
- ASTM C-534
- Length:
- 50 ft
- Line Set Type:
- Standard
- Liquid Line (OD):
- 3/8 in
- Material:
- Copper
- Suction Line (OD):
- 3/4 in
- UL Listed:
- Yes
- Wall Thickness:
- 1/2 in