38 x 6 x 6 in. Kraft Plain Glued Regular Slotted Carton with 32ECT

Part #J38UURPGC32  |  Manufacturer Part #N/A

Length:

38 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 6 in

Length: 38 in

Material: Kraft Corrugated

Product Type: Carton

UL Listed: No

Width: 6 in