3/8 in. x 7/8 in. x 1/2 in. 35 ft. Standard Line Set
3/8 in. x 7/8 in. x 1/2 in. 35 ft. Standard Line Set
Frequently Purchased Together
Product Details
Specifications
- Length:
- 35 ft
- Line Set Type:
- Standard
- Liquid Line (OD):
- 3/8 in
- Material:
- Copper, Rubber
- Material Type:
- Elastomer
- Suction Line (OD):
- 7/8 in
- UL Listed:
- No
- Wall Thickness:
- 1/2 in