3/8 in. x 7/8 in. x 3/8 in. 20 ft. Standard Line Set
3/8 in. x 7/8 in. x 3/8 in. 20 ft. Standard Line Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASTM:
- ASTM C-534
- Length:
- 20 ft
- Line Set Type:
- Standard
- Liquid Line (OD):
- 3/8 in
- Material:
- Copper, Rubber
- Material Type:
- Elastomer
- Suction Line (OD):
- 7/8 in
- UL Listed:
- Yes
- Wall Thickness:
- 3/8 in