3/4HP 3/60/230 3.44 5.4MA

You last purchased this on
 
Goulds Water Technology

3887 Series 3/4HP 3/60/230 3.44 5.4MA

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goulds Water Technology

3887 Series 3/4HP 3/60/230 3.44 5.4MA

  • Fast #
  • Part #GWS0732BHF
  • Item #3423924
  • Manufacturer Part #WS0732BHF
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pumps are capable of running dry without damage
  • Designed for domestic or industrial sewage, these pumps are well suited for use in municipal lift stations, mobile home parks or anywhere raw sewage needs to be pumped
  • Handles 2" solids
  • Goulds WS Series
  • Requires Certification

Specifications

AMP:
5.4
CSA Certified:
Yes
Collection:
3887 Series
Cord Length:
20 ft
Discharge:
2 in
Discharge Configuration:
Vertical
End Connection 1:
FNPT
End Connections:
FNPT
Flow Rate:
140 gpm
Height:
19 in
Horsepower:
3/4 hp
Impeller:
Cast Iron
Material:
Cast Iron, Rubber
Material Type:
Buna-N
Maximum Temperature:
104
Phase:
Three Phase
Power Source:
AC
Pump Application -:
Sewage
Pump Body Material:
Stainless Steel
Pump Phase:
3
RPM:
1750
Type:
GWS0732BHF
UL Listed:
Yes
Volts:
230V
Width:
8-1/4 in