3888D4 Series 1.5HP 1/60/208 6.25 17.2MA PU

Part #GWS1518D4  |  Item #2325014  |  Manufacturer Part #WS1518D4

$4,228.00 EACH

Type:

GWS1518D4

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handles 3" solids
  • Pumps are capable of running dry without damage
  • The Goulds 3888D4 is the pump of choice for sewage lift stations
  • This pump will give you years of trouble free service
  • The housing, volute and impeller are class 30 cast iron for superior wear resistance

Documents

Specifications

AMP: 17.2

CSA Certified: CSA 22.2 129

Collection: 3888D4 Series

Cord Length: 20 ft

Discharge: 4 in

Discharge Configuration: Horizontal

End Connection 1: Flanged

End Connections: Flanged

Flow Rate: 395 gpm

Horsepower: 1-1/2 hp

Impeller: Cast Iron

Material: Cast Iron

Maximum Feet of Head: 30

Maximum Temperature: 104

Phase: Single Phase

Power Source: AC

Pump Application: Sewage

Pump Body Material: Cast Iron

Pump Phase: 1

RPM: 1750

Schedule Class: 30

Type: GWS1518D4

UL Listed: Yes

Volts: 208V