3HP 230 Volts 3PH SEWAGE PUMP

You last purchased this on
 
Goulds Water Technology

3888D4 Series 3HP 230 Volts 3PH SEWAGE PUMP

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goulds Water Technology

3888D4 Series 3HP 230 Volts 3PH SEWAGE PUMP

  • Fast #
  • Part #GWS3032D4
  • Item #1797300
  • Manufacturer Part #WS3032D4
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pumps are capable of running dry without damage
  • The Goulds 3888D4 is the pump of choice for sewage lift stations
  • Handles 3" solids
  • The housing, volute and impeller are class 30 cast iron for superior wear resistance
  • This pump will give you years of trouble free service
  • Requires Certification

Documents


Specifications

AMP:
14.4
CSA Certified:
CSA 22.2 141
Collection:
3888D4 Series
Cord Length:
20 ft
Discharge:
4 in
Discharge Configuration:
Horizontal
End Connection 1:
Flanged
End Connections:
Flanged
Flow Rate:
495 gpm
Horsepower:
3 hp
Impeller:
Cast Iron
Maximum Feet of Head:
46
Maximum Temperature:
104
Phase:
Three Phase
Power Source:
AC
Pump Application -:
Sewage
Pump Phase:
3
RPM:
1750
Schedule Class:
30
Type:
GWS3032D4
UL Listed:
Yes
Volts:
230V