This product requires certification to purchase.

1-1/2X1 80 Grit Flap Whl

3M™

1-1/2X1 80 Grit Flap Whl

  • Fast #
  • Part #3M7100178213
  • Item #9321777
  • Manufacturer Part #7100178213
3.3 out of 5 Customer Rating
Brand image
3M™

1-1/2X1 80 Grit Flap Whl

  • Fast #
  • Part #3M7100178213
  • Item #9321777
  • Manufacturer Part #7100178213
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • General-purpose wheel for grinding, polishing, sanding and finishing
  • Aluminum oxide mineral cuts sharp, lasts long and finishes fine
  • X-weight cotton cloth backing is both durable and malleable to minimize gouging and marring
  • Offered in Type 83 (T83) or Type 84 (T84) mounting systems
  • Cloth-backed abrasive resists tearing and stands up to edges
  • Requires Certification
Dimensions & Measurements
Diameter
1-1/2 in
Width
1 in
Characteristics & Features
Color Finish Name
Brown
Warranty & Product Information
Application
Blending, Finishing, Grinding
Type
3M7100178213
UPC
051144654734