DESCRIPTION

  • 45 rolls/case, BULK
  • Comes in black color
  • Rubber resin provides excellent adherence
  • Self-fusing rubber backing offers durability and resists tears as well as abrasion
  • Tape measures 1 1/2 in x 22 ft. x 30 mil
  • UL Listed and RoHS 2011/65/EU Compliant
  • Withstands temperatures up to 176 degrees F (80 degrees C)

3M Temflex™ 1-1/2 in. Rubber Splicing Tape

3M05400750349

Length:

SPECIFICATIONS

Collection
Temflex™
Color Finish
Black
Length
22 ft
Material
Rubber
Thickness
30 mil
Width
1-1/2 in

Starting at
Call for Pricing
  • QUANTITY