1-1/2 in. Stainless Steel NPT Cartridge Heavy Duty Filter Housing
1-1/2 in. Stainless Steel NPT Cartridge Heavy Duty Filter Housing
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Especially suitable for applications where solenoid valves are used
- Accepts a wide variety of cartridges
- Stainless steel helps provide maximum strength and durability with very high operating pressure rating
- Please see specification table below for full specs.
- For high flow rates with minimal pressure drop.
- Enables positive cartridge sealing and easy cartridge changes.
-
Lead Law Compliant
Specifications
- Cartridge Type:
- Filter
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 96 gpm
- Height:
- 39-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Maximum Temperature:
- 121
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#