DESCRIPTION

  • Easy attachment to the appropriate cut-off tool with hub and retainer nut providing a simple and quick replacement of worn discs
  • Rigid, reinforced resin-bonded wheel provides excellent durability
  • Tough aluminum oxide grains cut fast to enhance productivity
  • Versatile wheel is suitable for cutting a wide variety of materials
  • Wheel must have a maximum operating speed greater than or equal to the maximum speed of the power tool used

3M 1/16 in. Cut-Off Wheel

3M05113101990

Diameter:

SPECIFICATIONS

Diameter
3 in
RPM
28000
Width
1/16 in

Starting at
Call for Pricing
  • QUANTITY