DESCRIPTION

  • Automatically adjusts pH of acid water for reduced corrosion
  • High flow distributor with self cleaning slots
  • Includes high quality quartz filter gravel underbed, supports filter media, reduces pressure differential at peak flow rates, and provides backwash through the media tank
  • No chemicals, chlorine, salt or potassium permanganated needed
  • Smart electronics with a coin style lithium ion battery backup

3M 1.5 cf Iron Removal System

CAPIF150

Volts:

SPECIFICATIONS

Capacity
1.5 cu ft
Diameter
10 in
End Connection 1
NPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Flow Rate
7 gpm
Height
53 in
Lead Law Compliant
Yes
Material
Plastic
Volts
110V

Starting at
Call for Pricing
  • QUANTITY