DESCRIPTION

  • Acrylic adhesive provides strong adhesion to various surfaces
  • Clean, one piece removal that won't leave behind unwanted residue
  • Cuts clean and evenly for ideal alignment for masking lettering
  • Easy release, paper liner removes with minimal effort, making it an excellent choice for die cutting applications
  • Green colored backing and tape thickness create clean and visible cut lines

3M 1 in. Impact Strip Tape

3M02120060894

Length:

SPECIFICATIONS

Color Finish
Green
Length
10 yd
Thickness
33 mil
Width
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY