DESCRIPTION

  • Applications: walls, trim, glass and metal
  • Applies quickly and easily
  • Delivers sharp paint lines
  • Removes cleanly with no residue

3M ScotchBlue™ 1 in. Painters Mask Tape

3M05111503681

Length:

SPECIFICATIONS

Collection
ScotchBlue™
Color Finish
Blue
Length
60 yd
Width
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY