1 in. Rubber and Vinyl Safety Stripe Tape in Black

Part #3M02120042892RL  |  Item #6125268  |  Manufacturer Part #02120042892

$29.05 per ROLL
(Pricing is for 1 in)

Width:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Applies instantly and is ready to use immediately
  • Vivid yellow and black stripes are locked into the vinyl for permanent high visibility
  • Stretches and conforms to curved surfaces and around corners for an accurate fit
  • Resists abrasion, scuffing, moisture and weathering for long service life
  • Used to identify and mark traffic areas and physical hazards

Documents

Specifications

Color Finish: [Black, Yellow]

Length: 36 yd

Material: [Rubber, Plastic]

Material Type: Vinyl

Thickness: 5.4 mil

Width: 1 in