DESCRIPTION

  • Applied with conventional caulking equipment
  • Compatible for use with CPVC piping
  • Excellent weatherability during construction
  • Fire resistance tested for static construction joint systems in accordance with ASTM E 1966 (UL 2079)
  • Firestop tested up to 4 hours in accordance with ASTM E 814 (UL 1479) & CAN/ULC S115
  • Meets UL water leakage test, W Rating - class 1 requirements
  • Minimizes noise transfer (STC-rating of 53 when tested in STC 54-rated wall assembly)
  • Sag resistant, halogen-free formulation
  • Smoke seal is L-rated
  • Tested in accordance with ASTM G 21 standard practice for determining resistance of synthetic polymeric materials to fungi

3M 10.1 oz. Fire Barrier with Tight Seal

3M05111516593

Size:

10.1 oz

SPECIFICATIONS

ASTM Specifications
ASTM E-1966, ASTM E-814, ASTM G-21
Color Finish
Black, Grey
FM Approved
Yes
Height
12 in
Length
1-3/4 in
Material
Silicone
Size
10.1 oz
Temperature Rating
122
UL Listed
Yes

Starting at
$18.64
EACH
  • QUANTITY