DESCRIPTION

  • Easy to use, this packing list envelope is side-loaded
  • Features a polyethylene backing, synthetic rubber adhesive and paper liner
  • Non-printed design provides a clear window for logos, instructions or other information
  • Product offers convenient peel-and-stick document attachment
  • Provides control and protection of on-package packing list and invoice documents

3M 10 in. Non-Printed Envelope (Case of 1000)

3M02120073706

Width:

SPECIFICATIONS

Color Finish
Clear
Length
10 in
Width
5-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY