DESCRIPTION

  • Easy to use, this packing list envelope is side-loaded
  • Features a polyethylene backing, synthetic rubber adhesive and paper liner
  • Product offers convenient peel-and-stick document attachment
  • Provides control and protection of on-package packing list and invoice documents

3M 10 in. Packing Envelope (Case of 1000)

3M02120073785

Width:

5-1/2 in

SPECIFICATIONS

Color Finish
Clear
Length
10 in
Width
5-1/2 in

Starting at
$127.01
per CASE
  • QUANTITY