DESCRIPTION

  • Backing conforms around edges and rough areas for a tight seal
  • Resists edge tears and splits to help keep contents secure
  • Rubber resin adhesive sticks quickly to a variety of materials, including fiberboard
  • Tape resists nicks, abrasions, moisture and scuffing for long lasting hold

3M 100m 371 Tape Sealant

3M02120015873

Color Finish

 

SPECIFICATIONS

Color Finish
Clear
Length
100 m
Material
Rubber-resin Adhesive
Thickness
1.9 mil
Width
48.0 mm

Starting at
$4.22
EACH
  • QUANTITY