100m x 48mm 369 Seal Tape in Clear
100m x 48mm 369 Seal Tape in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High edge tear and split resistance ideal for general purpose applications
- Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
- General purpose packaging tape for light-duty applications on a wide range of materials
- Excellent adhesion to recycled liner paper and fiberboard
- Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
- Easy unwind and smooth dispensing works well on high-speed automated packaging lines
Specifications
- Color Finish Name:
- Clear
- Length:
- 100 m
- Material:
- Plastic
- Thickness:
- 1.6 mil
- Width:
- 48 mm