3M

10.1 Oz Cart Firesafe Seal

Part #3M05111511638  |  Manufacturer Part #05111511638

Size:

10.1 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Firestop tested up to 4 hours in accordance with ASTM E 814 (UL 1479) & CAN/ULC S115
  • Fire resistance tested for static construction joint systems in accordance with ASTM E 1966 (UL 2079)
  • Helps minimize sound transfer
  • Applied with conventional caulking equipment (excellent caulk rate)
  • Halogen-free
  • Sag resistant
  • Excellent adhesion
  • Re-enterable and repairable
  • Paintable

Documents

Specifications

ASTM Specifications: ASTM E 1966, ASTM E 814

Color Finish: Red

Size: 10.1 oz

Type: 3M05111511638

UL Listed: Yes