10.1 oz. Fire Barrier with Tight Seal in Black-Grey

You last purchased this on
 
3M™

10.1 oz. Fire Barrier with Tight Seal in Black-Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

10.1 oz. Fire Barrier with Tight Seal in Black-Grey

  • Fast #
  • Part #3M7000006386
  • Item #2889878
  • Manufacturer Part #7000006386
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • High-solids formula produces limited shrinkage
  • Continuous seal remains pliable and allows for typical pipe movement
  • Firestop tested up to 4 hours in accordance with ASTM E814 (UL 1479) and CAN/ULC-S114
  • Sag resistant, halogen-free formulation
  • Sealant helps minimize noise transfer
  • Minimizes noise transfer (STC-rating of 53 when tested in STC 54-rated wall assembly)
  • Offers excellent sealant and caulking properties
  • Re-enterable and repairable fire barrier sealant
  • Excellent weatherability during construction
  • Applied with conventional caulking equipment
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-1966, ASTM E-814, ASTM G-21
Color Finish Name:
Black, Grey
FM Approved:
Yes
Height:
12 in
Length:
1-3/4 in
Material:
Silicone
Product Type:
Firestop Sealant
Size:
10.1 oz
Temperature Rating:
122
UL Listed:
Yes