DESCRIPTION

  • Helps reduce sediment

3M 110 V Automatic Water Soft Fleck Valve

CNWS100

Diameter:

SPECIFICATIONS

Diameter
8 in
End Connection 1
NPT
Fitting Size 1
1 in
Flow Rate
8 gpm
Height
44 in
Lead Law Compliant
Yes
Size
1 in
Volts
110V

Starting at
Call for Pricing
  • QUANTITY