3M
1200 Series -XR/ID 15 in. Water Marker in Blue 25-Count
Part #3M7000031708 | Item #4842490 | Manufacturer Part #7000031708
Diameter:
15 inHow to get it:
Product Details
- Accurate even in congested areas
- Underground marker
- Doubles as a digging shield
- Easy to use
- Helps eliminate misallocates
- Protected from damage from above-ground environment
- Eliminates costly dig ins
- Positive identification using facility information
- RFID capability
- 8 ft programming depth
Documents
Specifications
Application: Commercial, Water
Brand Model Compatibility: 3M™ Dynatel locators
Collection: 1200 Series -XR/ID
Color Finish: Blue
Color Finish Category: Blues
Depth: 8 ft
Diameter: 15 in
Length: 7/10 in
Material: Plastic
Material Type: Polyethylene
Package Quantity: Pack of 25
Thickness: 13/20 in
Tool Type: Marker
Weight: 1
Entire Collection
-
Starting at $21.65
-
Starting at $21.65