1259 EMS Mini Marker for Gas
This product has been replaced by
Manufacturer Part #7100178045
1259 EMS Mini Marker for Gas
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Underground marker
- Durable
- Accurate even in congested areas
- Long-lasting passive antenna encased in waterproof shell helps identify underground facilities for years to come
- Helps eliminate misallocates
- Able to identify underground facilities for years to come, regardless of topographic changes
- Easy to use
- Frequency- and color-coded
- 6 ft passive depth
- Helps identify specific utility
Documents
Specifications
- Application:
- Commercial, Gas
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter:
- 8-1/4 in
- Thickness:
- 1-1/4 in
- Type:
- 3M05400737768
- UL Listed:
- No
- Weight:
- 5 oz