3M
14 in. Non-woven Nylon and Non-woven Polyester Fiber Stripper Pad (Case of 5)
Part #3M04801108442 | Item #7479353 | Manufacturer Part #04801108442
$13.24
per CASE
(Pricing is for 14 in)
Pad Size:
Product Details
- To remove all finish, sealer and contaminants from the floor surface
- Use with Rotary or Automatic
- Low Speed 175 600 RPM
- Brown Stripper
Specifications
Application: [Ceramic, Concrete, Industrial, Stripping]
Color Finish: Brown
Material: Plastic
Material Type: [Non-woven Nylon, Non-woven Polyester Fiber]
Package Quantity: Case of 5
Pad Size: 14 in
RPM: 600
Thickness: 1 in