3M

1/4 in. Storage Tank with Bladder

Part #CTP12P  |  Manufacturer Part #56-18125

Fitting Sizes:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant, Not Certified

Specifications

Diameter: 23.0 cm

End Connection 1: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Height: 38 cm

Lead Law Compliance Level: Compliant Not Certified

Material: Plastic

Maximum Pressure: 50 psi