14 in. Stripper Pad in Black (Case of 5)

You last purchased this on
 
3M™

14 in. Stripper Pad in Black (Case of 5)

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

14 in. Stripper Pad in Black (Case of 5)

  • Fast #
  • Part #3M7000120627
  • Item #7233638
  • Manufacturer Part #7000120627
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Also can be used to clean heavily soiled surface floors such as concrete when used with appropriate cleaning chemicals
  • Pad is made of nylon and polyester fibers in an open textured non-woven construction
  • Used with water-based floor finish stripping solutions to remove old soiled floor finishes and sealers
  • Color: Black
  • Low speed 175 - 600 RPM
  • Diameter: 14 in
  • Use with rotary or automatic floor machines
  • Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Package Quantity:
Case of 5
Pad Size:
14 in