14 x 28 in. Surface Preparation Pad in (Case of 10)

You last purchased this on
 
Scotch-Brite™

14 x 28 in. Surface Preparation Pad in (Case of 10)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Scotch-Brite™

14 x 28 in. Surface Preparation Pad in (Case of 10)

  • Fast #
  • Part #3M7000127076
  • Item #7106220
  • Manufacturer Part #7000127076
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Aggressively scrubs finishes in preparation for recoating
  • Use with rotary or automatic floor machines
  • Requires only neutral cleaner or water to effectively remove floor finish, preparing the floor for finish application
  • Helps enhance safety and productivity: no slippery residue from stripper; no cleanup on baseboards or nearby floors; no chemical contamination on skin, clothes and shoes
  • Helps reduce labor hours and material costs related to stripping floors
  • Heavy duty scrubbing for 2 - 4 coat removal prior to recoating
  • Requires Certification

Documents


Specifications

Length:
14 in
Material:
Plastic
Material Type:
Nylon
Package Quantity:
Case of 10
Width:
28 in