4 in. Purple Commercial, General Purpose and Reclaimed Water Ball Marker

This product has been replaced by

3M™ Purple 4 in. General Purpose Ball Marker
3M™ Purple Ball Marker - Reclaimed Water
Manufacturer Part #7100177979
You last purchased this on
 
3M™

1400 Series-EMS 4 in. Purple Commercial, General Purpose and Reclaimed Water Ball Marker

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

3M™ Purple 4 in. General Purpose Ball Marker
3M™ Purple Ball Marker - Reclaimed Water
Manufacturer Part #7100177979
3M™

1400 Series-EMS 4 in. Purple Commercial, General Purpose and Reclaimed Water Ball Marker

  • Fast #
  • Part #3M7000058601
  • Item #1801013
  • Manufacturer Part #7000058601
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Purple Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Underground marker
  • Durable
  • Accurate even in congested areas
  • Long-lasting passive antenna encased in waterproof shell helps identify underground facilities for years to come
  • Helps eliminate misallocates
  • Protected from damage from above-ground environment
  • Easy to Use
  • Frequency- and color-coded
  • 5 ft passive depth
  • Helps identify specific utility
  • Requires Certification

Specifications

Application:
Commercial, General Purpose, Reclaimed Water
Collection:
1400 Series-EMS
Color Finish Category:
Purples
Color Finish Name:
Purple
Diameter:
4 in
Length:
4 in
Material:
Plastic
Material Type:
Polyethylene
Number of Tools Included:
1
Tool Type:
Ball Marker
Weight:
0.7 lb