RFID Wastewater Marker in Green 50-Count
This product has been replaced by
Manufacturer Part #7100178449
1400 Series-EMS RFID Wastewater Marker in Green 50-Count
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Underground marker
- Durable
- Accurate even in congested areas
- Long-lasting passive antenna encased in waterproof shell helps identify underground facilities for years to come
- Helps eliminate misallocates
- Protected from damage from above-ground environment
- Easy to use
- Frequency- and color-coded
- 2 ft passive depth
- Helps identify specific utility
Documents
Specifications
- Application:
- Commercial, Wastewater
- Brand Model Compatibility:
- 3M™ Dynatel locators
- Collection:
- 1400 Series-EMS
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Depth:
- 2 ft
- Diameter:
- 39/50 in
- Length:
- 3 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Package Quantity:
- Pack of 50
- Tool Type:
- Marker
- Weight:
- 0.88 oz