1436-XR/ID Near Surface Marker for Gas

This product has been replaced by

NEAR-SURFACE MARKER 1436-XR/ID 2 FT RANGE GAS
3M™ Yellow Near Surface Marker - Gas
Manufacturer Part #7100178164
You last purchased this on
 
3M™

1400 Series-XR/iD 1436-XR/ID Near Surface Marker for Gas

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

NEAR-SURFACE MARKER 1436-XR/ID 2 FT RANGE GAS
3M™ Yellow Near Surface Marker - Gas
Manufacturer Part #7100178164
3M™

1400 Series-XR/iD 1436-XR/ID Near Surface Marker for Gas

  • Fast #
  • Part #3M7000058692
  • Item #4842504
  • Manufacturer Part #7000058692
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Underground marker
  • Durable
  • Accurate even in congested areas
  • Long-lasting passive antenna encased in waterproof shell helps identify underground facilities for years to come
  • Helps eliminate misallocates
  • Protected from damage from above-ground environment
  • Easy to use
  • Frequency- and color-coded
  • 3 ft programming depth
  • Helps identify specific utility
  • Requires Certification

Documents


Specifications

Application:
Commercial, Gas
Brand Model Compatibility:
3M™ Dynatel locators
Collection:
1400 Series-XR/iD
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Depth:
3 ft
Diameter:
39/50 in
Length:
3 in
Material:
Plastic
Material Type:
Polyethylene
Package Quantity:
Pack of 50
Type:
3M05111522754
UL Listed:
No
Weight:
0.88 oz