4 in. Black and Orange Commercial, Communications and CATV Extended Range
This product has been replaced by
Manufacturer Part #7100178466
1400 Series-XR/iD 4 in. Black and Orange Commercial, Communications and CATV Extended Range
Package Quantity Info:
EA: 1 IP: 30-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Underground marker
- Durable
- Accurate even in congested areas
- Long-lasting passive antenna encased in waterproof shell helps identify underground facilities for years to come
- Helps eliminate misallocates
- Protected from damage from above-ground environment
- Easy to Use
- Frequency- and color-coded
- 5 ft passive depth
- Helps identify specific utility
Documents
Specifications
- Application:
- Commercial, Communications/CATV
- Collection:
- 1400 Series-XR/iD
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Orange
- Depth:
- 5 ft
- Diameter:
- 4 in
- Height:
- 4-9/10 in
- Range (in):
- 0.00 in - 60.00 in
- Temperature Range:
- -4 to 122 Deg F (-20 to 50 Deg C)
- Weight:
- 0.7 lb