4 in. Yellow Commercial and Gas Ball Marker
This product has been replaced by
Manufacturer Part #7100178428
1400 Series-XR/iD 4 in. Yellow Commercial and Gas Ball Marker
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Underground marker
- Durable
- Accurate even in congested areas
- Long-lasting passive antenna encased in waterproof shell helps identify underground facilities for years to come
- Helps eliminate misallocates
- Protected from damage from above-ground environment
- Easy to use
- Frequency- and color-coded
- 5 ft programming depth
- Helps identify specific utility
Documents
Specifications
- Application:
- Commercial, Gas
- Collection:
- 1400 Series-XR/iD
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Depth:
- 5 ft
- Diameter:
- 4 in
- Height:
- 4-9/10 in
- Range (in):
- 0.00 in - 60.00 in
- Temperature Range:
- -4 to 122 Deg F (-20 to 50 Deg C)
- Weight:
- 0.7 lb