1401-XR EMS 4 EXT RANGE 5 BAL

This product has been replaced by

1401-XR EXT RANGE BALL MRK ORANGE
3M™ Orange Ball Marker - Telephone
Manufacturer Part #7100177965
You last purchased this on
 
3M™

1401-XR EMS 4 EXT RANGE 5 BAL

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

1401-XR EXT RANGE BALL MRK ORANGE
3M™ Orange Ball Marker - Telephone
Manufacturer Part #7100177965
3M™

1401-XR EMS 4 EXT RANGE 5 BAL

  • Fast #
  • Part #3M7000031654
  • Item #4842525
  • Manufacturer Part #7000031654
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Underground marker
  • Durable
  • Accurate even in congested areas
  • Long-lasting passive antenna encased in waterproof shell helps identify underground facilities for years to come
  • Helps eliminate misallocates
  • Protected from damage from above-ground environment
  • Easy to Use
  • Frequency- and color-coded
  • 5 ft passive depth
  • Helps identify specific utility
  • Requires Certification

Documents


Specifications

Application:
Commercial, Telecom, CATV/Communications
Color Finish Category:
Oranges
Color Finish Name:
Orange
Diameter:
4 in
Type:
3M05113888364
Weight:
0.7 lb