1422-XR/ID EXT RANGE BALL MRK

This product has been replaced by

BALL MARKER 1422-XR/ID 5 FT RANGE POWER
3M™ BALL MARKER 1422-XR/ID 5 FT RANGE POWER
Manufacturer Part #7100177897
You last purchased this on
 
3M™

1422-XR/ID EXT RANGE BALL MRK

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

BALL MARKER 1422-XR/ID 5 FT RANGE POWER
3M™ BALL MARKER 1422-XR/ID 5 FT RANGE POWER
Manufacturer Part #7100177897
3M™

1422-XR/ID EXT RANGE BALL MRK

  • Fast #
  • Part #3M7000031649
  • Item #4842565
  • Manufacturer Part #7000031649
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Underground marker
  • Durable
  • Accurate even in congested areas
  • Long-lasting passive antenna encased in waterproof shell helps identify underground facilities for years to come
  • Helps eliminate misallocates
  • Protected from damage from above-ground environment
  • Easy to use
  • Frequency- and color-coded
  • 5 ft programming depth
  • Helps identify specific utility
  • Requires Certification

Documents


Specifications

Application:
Commercial, Power Industry
Color Finish Category:
Reds
Color Finish Name:
Red
Diameter:
4 in
Type:
3M05111513689
Weight:
0.7 lb