1.5 gpm Water Filtration System
1.5 gpm Water Filtration System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reduces particulate, chlorine taste and odor and scale*
- Multi-stage filtration reduces the need for a separate prefilter
- Provides consistent high quality water
- System designed for use in coffee and hot tea brewing applications
- Manufactured from FDA CFR 21 compliant materials
- Valve-in-head design allows for simple cartridge change-outs with no need to shut off the feed water
- Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
-
Lead Law Compliant
Documents
Specifications
- Capacity:
- 9000 gal
- Contaminant Removal:
- Sediment, Chlorine, Taste, Odor
- Depth:
- 4-1/2 in
- Filtering Material:
- Yes
- Flow Rate:
- 1.5 gpm
- Height:
- 15-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes