15 in. Stripper Pad in Black (Case of 5)

Part #3M04801108377  |  Item #7106254  |  Manufacturer Part #04801108377

$29.11 per CASE
(Pricing is for 15 in)

Pad Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Used with water-based floor finish stripping solutions to remove old soiled flor finishes and sealers
  • Also can be used to clean heavily soiled surface floors such as concrete when used with appropriate cleaning chemicals
  • Pad is made of nylon and polyester fibers in an open textured non-woven construction with a durable adhesive
  • Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
  • Industry standard - consistent proven performance with a long pad life
  • Certified by Green Seal® for Environmental Innovation based on a design for significantly improved initial and mid-life performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
  • Diameter: 15 in
  • Color: Black

Specifications

Application: [Concrete, Industrial, Plastic, Stripping, Vinyl, Wood]

Color Finish: Black

Green Seal Certified: Yes

Material: Plastic

Material Type: [Non-woven Nylon, Non-woven Polyester Fiber]

Package Quantity: Case of 5

Pad Size: 15 in

RPM: 600

Thickness: 0.75 in